Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Octagon Stir Bars Available on GSA/VA Contract for Federal Government customers only.

Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.

 View more versions of this product

Catalog No. 14-512-146



Add to cart

Alert:

TEFLON™ is a registered trademark of The Chemours Company FC LLC


Description

Description

Used for a variety of applications. Fisherbrand Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Yes
PTFE
0.31 in.
50
8mm
Alnico Magnet
ISO 9001:2008
Blue
0.625 in.
Stir bar
16mm
Octagonal
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit