Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 96-Well PCR Racks

Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications.

Specifications

Autoclavable Autoclavable
Dimensions (L x W x H) 5 x 3.5 x 1.375 in. (12.7 x 8.9 x 3.4cm)
Material Polypropylene
Positions 96
Type Microtube Rack
View More Specs

Includes: Translucent polypropylene cover that protects samples

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
05-541-80 View Documents Fluorescent Blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
05-541-81 View Documents Fluorescent Green This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
05-541-82 View Documents Fluorescent Pink This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
05-541-83 View Documents Fluorescent Yellow This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
05-541-84 View Documents Fluorescent Orange This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
05-541-85 View Documents Assorted (Fluorescent Blue, Green, Orange, Pink, Yellow) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications.

  • Compact polypropylene rack has 96 wells that keep tubes securely upright in an 8 x 12 array
  • Rack has an alphanumeric grid to assist in easy sample identification
  • Includes translucent polypropylene cover to protect samples and allows viewing without removal
  • Five rack colors assist in sample organization and quick visual identification
  • Steam autoclavable at 121°C (250°F)
  • Overall dimensions: 12.7 x 8.9 x 3.4cmH (5 x 3.5 x 1.375 in.)

Order Info

Sold in pack of 5

Specifications

Specifications

Autoclavable
Polypropylene
Microtube Rack
5 x 3.5 x 1.375 in. (12.7 x 8.9 x 3.4cm)
96
5/Pk.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit