Fisherbrand™ 96-Well PCR Racks

Designed for preparing and storing 0.2mL thin-walled PCR tubes and strip tubes before or after PCR sample processing applications

 View more versions of this product

Catalog No. 05-541-81

  Check Availability
Add to Cart

    Specifications

    Height (English) 1.375 in.
    Height (Metric) 3.4cm
    Positions 96.0,96.0
    Quantity 5/pack
    Length (English) 5 in.
    Width (Metric) 8.9cm
    Width (English) 3.5 in.
    Autoclavable Yes,Yes
    Dimensions (L x W x H) 5 x 3.5 x 1.375 in. (12.7 x 8.9 x 3.4cm)
    Material Polypropylene
    Tube Size 0.2mL
    Holds 0.2mL Tubes
    Length (Metric) 12.7cm
    Product Type Rack, Microtube
    Color Fluorescent Green,Fluorescent Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit