Fisherbrand™ Absorbent Underpads Available on GSA/VA Contract for Federal Government customers only.

Quickly absorb liquids and keep spills from spreading

 View more versions of this product

Catalog No. 14-206-65

  Check Availability
Add to Cart

    Specifications

    Absorbancy 750mL/m2
    Length (English) 250 ft.
    Length (Metric) 76m
    Width (English) 20 in.
    Width (Metric) 510mm
    Quantity Each
    Dimensions (L x W) 250 ft. x 20 in. (76m x 510mm)
    For Use With (Application) Quickly absorb liquids and keep spills from spreading
    Material Polyethylene
    Product Type Absorbent Underpad

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit