Fisherbrand™ Absorption Rectangular Quartz Flow Cells

Choose cells with quartz windows for transformation from the far ultraviolet through infrared

 View more versions of this product

Catalog No. 14-958-154

  Check Availability
Add to Cart

    Specifications

    Height (English) Exterior 1.3 in.
    Height (Metric) Exterior 35mm
    Pathlength (Metric) 5mm
    Wavelength Range 190 to 2600nm and 2850 to 3600nm
    Width (English) Exterior 0.49 in.
    Width (English) Internal 0.1 in.
    Width (Metric) Exterior 12.5mm
    Width (Metric) Internal 3.5mm
    Capacity (Metric) 195μL
    Product Type Compact Flow Cell

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit