Fisherbrand™ Acid-Dispensing Burets

Class A

 View more versions of this product

Catalog No. 03-846BBT

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Subdivision 0.10mL
    Tolerance ±0.03mL
    Color Clear
    Capacity (Metric) 25mL
    Product Type Acid Dispensing Buret
    For Use With (Equipment) Reservoir bottle
    Includes 2mm PTFE stopcock, reservoir, and aspirator bulb
    Material Borosilicate Glass
    Standard Taper Joint 24/40

    • Precision-grade buret has standard taper joint that fits into neck of reservoir bottle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit