Fisherbrand™ Acrylic Box Holders for Glass-Disposal Boxes

Durable for repeated use

 View more versions of this product

Catalog No. 17-988-450

  Check Availability
Add to Cart

    Specifications

    Height (English) 20.25 in.
    Height (Metric) 52.1cm
    Length (English) 13 in.
    Length (Metric) 33cm
    Width (English) 13 in.
    Width (Metric) 33cm
    Dimensions (L x W x H) 13 x 13 x 20.25 in. (33 x 33 x 52.1cm)
    Disposable No
    For Use With (Application) Provides extra protection for glass-disposal boxes
    For Use With (Equipment) Intermediate model glass disposal boxes
    Includes Bottom tray, center shield, top lid
    Material Acrylic
    Product Type Box Holder

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit