Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Airejector™ Aspirator Pump
Tapered serrated hose connection on side arm and water outlet
Catalog Number | Length (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (English) | Price | Quantity & Availability | ||||||
11-474-208
|
2.875 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||||
11-474-213
|
3.75 in. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Typical free air capacity of 0.05 cu. ft./min. (1.4L/min.) with water at gauge pressure of 40psig (276kPa)
- Accommodates 1/4 to 5/16 in. (6.4 to 7.9mm) rubber tubing
- 3/8 in. NPT connecting thread at top
- Diameter of serrated tips, 0.37 in. (9.5mm)
Model: 11-474-208
- Overall length, 2.875 in.
- Comes with 0.25 in. NPT nipple; Length: 1.145 in.
- Overall length with nipple, 3.75 in.
Applications:
- Urea nitrogen test by aerator method
- Cleaning pipets and sedimentation tubes
- Drawing up spilled liquids
Warranty and Services
12 months
Specifications
Nickel-plated Brass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title