Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene Pulp/Vinyl Lined Caps

Amber bottles are general use bottles ideal for when content integrity and UV protection is important. They ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

 View more versions of this product

Catalog No. 02-911-748

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Boston round bottles features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber glass bottles absorb all wavelengths in the ultraviolet spectrum

White Polypropylene Pulp/Vinyl Lined Caps
  • Polypropylene Caps are known for good impact strength, durability, cost effectiveness, thermal resistance, and pliability
  • Caps are autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications

Specifications

4 oz., 125mL
4 oz.
Poly/Vinyl
Glass
Yes
22-400
112mm
Narrow
screw cap
125mL
Polypropylene
Amber
24/PK.
White
48mm
Polyvinyl
Round
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit