Fisherbrand™ Amber Boston Round Narrow Neck Bottles

 View more versions of this product

Catalog No. 02-911-793

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Closure Included Yes
    Closure Color White
    Length (Metric) 60mm
    Liner Material Polyvinyl
    Mouth Style Narrow
    Shape Round
    Closure screw cap
    Material Glass
    Quantity 720/PK.
    Capacity (English) 0.5 oz.
    Color Amber
    Capacity (Metric) 15mL
    Closure Material PTFE
    Closure Liner Poly/Vinyl
    Closure Size 18-400
    Capacity 0.5 oz., 15mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit