Fisherbrand™ Amber Boston Round Bottles with Black Phenolic Rubber Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Amber bottles are general use bottles ideal for when content integrity and UV protection is important. They ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

 View more versions of this product

Catalog No. 02-912-341

  Check Availability
Add to Cart

    Specifications

    Product Type Boston Round Bottle
    Closure Color Black
    Closure Type Screw
    Liner Material Rubber
    Mouth Narrow
    Neck Finish 22-400
    Quantity 24/Cs.
    Shape Boston Round
    Capacity (Metric) 120mL
    Closure Material Phenolic
    Material Glass
    Capacity (English) 4 oz.
    Closure Screw
    Closure Size 22-400
    Color Amber
    Capacity 4 oz., 125mL
    Closure Liner Rubber

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit