Fisherbrand™ Amber Glass Jugs

Protect light-sensitive materials at an economical cost

 View more versions of this product

Catalog No. 02-911-862

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 3844.56mL
    Capacity (English) 130 oz.
    Closure Screw
    Closure Liner Polyseal Polyethylene cone
    Closure Size 38-400
    Color Amber
    Material Glass
    Mouth Narrow
    Capacity 130 oz., 3844.56mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit