Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap

Catalog No. p-2664030 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
Closure Size:
28-400 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for storing dry materials. Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap are often used in chemical and environmental applications.

Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.

  • Features a wide opening, making them ideal for general purpose use
  • Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
  • Classic "vitamin bottles" for pharmaceutical packaging

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Material Glass
Quantity 24/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 28-400
Mouth Wide
Shape Round
Product Type Wide Mouth Packer Bottle
Closure Liner Polyseal Polyethylene Cone
Closure Material Phenolic
Closure Size 28-400 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.