Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap

Ideal for storage of dry powders.

 View more versions of this product

Catalog No. 02-911-432

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

  • Wide mouth for bottles allows easy accessibility for removal of contents
  • Custom cleaned containers and caps are free of visible particulates done using deionised water
  • Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Polyvinyl
15.1mm
Soda Lime Glass
24/Cs.
Yes
28-400
65mm
Round
30mL
Polypropylene
Amber
Certificate of analysis
24/Cs.
Wide mouth packer bottles
White
37mm
Wide
Screw cap
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit