Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap

Ideal for storage of dry powders.

 View more versions of this product

Catalog No. 02-911-852

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Specifications

0.2 oz., 6mL
0.2 oz.
Polyvinyl
11.9mm
Soda Lime Glass
720/PK.
Yes
20-400
44mm
Wide
Screw cap
6mL
Polypropylene
Amber
Certificate of analysis
720/Cs.
Wide mouth packer bottles
White
24mm
Polyvinyl
Round
  • Description
  • Specifications
  • Description
    Specifications

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit