Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Fisherbrand™ Ambidextrous Powder Free Nitrile Disposable Exam Gloves
SCI_ED

Seal polymer nitrile is powder free, odorless and 100% latex-free.

Specifications

Certifications/Compliance ISO9002, ASTM D 3578, D6319, GPM
Color Blue
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Material Nitrile
View More Specs

Products 3
Catalog Number Size Price Quantity & Availability  
Catalog Number Size Price Quantity & Availability  
S04801B
SCI_ED
View Documents Promotion Details
Large This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S04801
SCI_ED
View Documents Promotion Details
Small This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
S04801C
SCI_ED
View Documents Promotion Details
X-Large This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Textured fingers offer exceptional wet and dry gripping
  • Beaded cuff resists tears and eases donning
  • Ambidextrous
  • Single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 4mil
  • Color: Blue

Specifications

Specifications

ISO9002, ASTM D 3578, D6319, GPM
9.5 in.
Nitrile
Yes
4 mil
Blue
24.13 cm
Yes
Powder Free
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit