Fisherbrand™ Anti-Static Disposable Medical Blue SMS Lab Coats

Single use SMS lab coats prevent static discharge, static jump, and static decay

 View more versions of this product

Catalog No. 17-100-936

  Check Availability
Add to Cart

    Specifications

    No. of Pockets 3
    Size X-Large
    Product Type Anti-static lab coat
    Length (Metric) 105cm
    Material SMS (Spunbound Melt-Blown Synthetic)
    Disposable Yes
    Collar Type Knit
    Latex Free Yes
    Length (Metric) Sleeve 53cm
    Closure Type Snap
    Width (Metric) Chest 70.5cm
    Color Medical blue
    Cuff Style Knit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit