Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plain Form Petroleum Hydrometers

API Plain Form Petroleum Hydrometers are available in regular and ASTM™ recommended forms.

 View more versions of this product

Catalog No. 11-603RC


Add to cart

Description

Description

  • Permanently marked with individual serial numbers
  • Without thermometer in body
  • Approximate length: 152mm
  • Use Fisherbrand Cylinder 08-530E; 140mL liquid volume
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter “C” to the end of the catalog number when ordering

Certifications

NIST™ traceable. A certificate is provided to indicate instrument traceability to standards provided by NIST™.

Compliance

Meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines, Calibrated according to ASTM™ E 126 specifications

Specifications

Specifications

Soda Lime Glass
3-point Certification, NIST, ASTM E100, ASTM E126
Petroleum products
39° to 51°
0.2°
152mm
175mL Borosilicate Glass cylinder
60°F
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit