Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Plain Form Petroleum Hydrometers
API Plain Form Petroleum Hydrometers are available in regular and ASTM™ recommended forms.
Description
- Permanently marked with individual serial numbers
- Without thermometer in body
- Approximate length: 152mm
- Use Fisherbrand Cylinder 08-530E; 140mL liquid volume
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter “C” to the end of the catalog number when ordering
Certifications
NIST™ traceable. A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
Meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines, Calibrated according to ASTM™ E 126 specifications
Specifications
0.2° | |
152 mm | |
Petroleum products | |
-1 to +11° ASTM 1H-62 |
3-point Certification, NIST, Cited in ASTM E100-14 Table 1, ASTM E126 | |
175mL Borosilicate Glass cylinder | |
60°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction