Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Assurance™ Food Service Latex Gloves

Excellent for food processing applications

Catalog No. 19-161-863

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these produts.

This item is not returnable. View return policy

Description

Description

  • Unlined style is ideal for food processing and applications where shedding of flock lining is to be avoided
  • Diamond grip with rolled cuff
  • Thickness: 17mil
  • Color: Blue
  • Length: 12 in.

Compliance

Made in an ISO 9001:2000/ISO 14001:2004 facility. Component materials comply with Federal Regulations for food contact 21CFR, 170-199.

Specifications

Specifications

Latex
Large
12 in.
30.5 cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit