Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.

 View more versions of this product

Catalog No. 11-603-8DC


Add to cart

Description

Description

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

Specifications

Specifications

128H
3-point Certification, ASTM E126
Liquids heavier than Water
260mL
0.001
260mm
1.15 to 1.2
60°F
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit