Fisherbrand™ Autoclavable Reusable Serological Pipets, Shorter Length Available on GSA/VA Contract for Federal Government customers only.

Shorter length for easier transfer

 View more versions of this product

Catalog No. 13-676-63F

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Product Type Serological Pipet
    Graduations 0.1mL
    Top Style Cotton Plugging
    Capacity 0.16 oz., 5mL
    Subdivisions 0.1
    Capacity (English) 0.16 oz.
    Capacity (Metric) 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit