Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Automatic Burets with Stopcock
Ideal for storing standard solutions.
Specifications
Material | Glass |
---|---|
Graduations | 0.1 mL |
For Use With (Application) | Storing Standard Solutions |
Volume (Metric) Reservoir | 500 mL |
Type | Automatic Burette |
Includes: Clear or amber glass reservoir bottle, rubber stopper, one glass buret with central filling tube, rubber bulb, glass and rubber tubing connections, and standard taper glass stopcock
Catalog Number | Color | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
03-842-1A
|
Clear | 10 mL | Glass Stopcock, Rubber Bulb, Rubber Stopper, Clear Glass Reservoir Bottle, Glass and Rubber Tubing Connections | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
03-842-2B
|
Amber | 25 mL | Rubber Stopper, Amber Glass Reservoir Bottle, Glass and Rubber Tubing Connections, Glass Stopcock, Rubber Bulb | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Inset shows top configuration
- Buret capacity: 10 and 25mL
Specifications
Glass | |
Storing Standard Solutions | |
Automatic Burette |
0.1 mL | |
500 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title