Fisherbrand™ Bags with Round-Wire Closure

Secure, contaminant-free, pliant container ensures dependable analysis results

 View more versions of this product

Catalog No. 14-955-180

  Check Availability
Add to Cart

    Specifications

    Closure Type Round-wire closure
    Length (English) 9 in.
    Thickness (English) 3.5 mil
    Width (English) 5.5 in.
    Capacity (English) 24 oz.
    Capacity (Metric) 710mL
    Color Clear
    Material PE (Polyethylene)

    Secure, contaminant-free, pliant Fisherbrand™ Bags with Round-Wire Closures ensure dependable analysis results

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit