Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bev-L-Edge™ Slides
Simplify blood smears with beveled edges and chambered corners
Specifications
Corner Style | Chambered |
---|---|
Edges | Beveled |
Length (English) | 3 in. |
Thickness (Metric) | 1 mm |
Width (English) | 1 in. |
Catalog Number | Frosted | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Frosted | Price | Quantity & Availability | ||||||
12-549-5
|
No | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
12-549-6
|
Yes | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- For smoother, more uniform blood smears, draw beveled edge across a smeared slide at a 45° angle
- Frosted slides are frosted on both sides at one end
Order Info
Size: 3 × 1 in. ; Thickness: 1.0mm
Specifications
Chambered | |
3 in. | |
1 in. |
Beveled | |
1 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title