Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bitran™ Specimen Storage Bags
Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.5 x 30.5cm)
16 x 16 in. (40.6 x 40.6cm)
2 x 4 in. (5.1 x 10.2cm)
24 x 24 in. (61 x 61cm)
3 x 6 in. (7.6 x 15.2cm)
6 x 6 in. (15.2 x 15.2cm)
7 x 8 in. (17.8 x 20.3cm)
9 x 12 in. (22.9 x 30.5cm)
Material:
Polyethylene
Saranex Film
Length (Metric):
5.1 cm
7.6 cm
15.2 cm
17.8 cm
22.9 cm
30.5 cm
40.6 cm
61 cm
Width (Metric):
10.2 cm
15.2 cm
20.3 cm
30.5 cm
40.6 cm
61 cm
Description
Choice of Saranex™ odor-control film for long-term storage or polyethylene for short-term storage
- Use for collecting, transporting and storing tissue specimens
- Minimize storage space and help to eliminate leakage, breakage and contamination
- Resealable double-lock zipper closure
- Designed for storage of tissues and fixatives and for use as mini-anaerobic environments
Specifications
Specifications
| Closure Type | Zip Seal |
| Material | Polyethylene |
| Dimensions (L x W) | 7 x 8 in. (17.8 x 20.3cm) |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction