Fisherbrand™ Bitran™ Specimen Storage Bags Available on GSA/VA Contract for Federal Government customers only.

Choice of Saranex™ odor-control film for long-term storage or polyethylene for short-term storage

 View more versions of this product

Catalog No. 19-240-218

  Check Availability
Add to Cart

    Specifications

    Closure Type Zip closure
    Dimensions (L x W) 9 x 12 in. (22.9 x 30.5cm)
    Length (English) 9 in.
    Width (English) 12 in.
    Length (Metric) 22.9cm
    Material PE (Polyethylene)
    Width (Metric) 30.5cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit