Fisherbrand™ Blue-Spirit™ Ever-Safe™ Laboratory Thermometers

Nontoxic and environmentally safe

 View all options for this product

Catalog No. 15-160-26


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Immersion Length 76mm
    Length (English) Overall 12 in.
    Length (Metric) Overall 305mm
    Subdivision 1°C
    Temperature Range (Metric) -10° to +260°C

    • Permanently fused markings for long-term use
    • Contain a blue biodegradable liquid (isoamyl benzoate) and dye while providing accurate results

    All thermometers are available with PTFE coating for increased safety and to prevent breakage.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit