Fisherbrand™ Brix Hydrometers Available on GSA/VA Contract for Federal Government customers only.

Use to measure the concentration of sugar solutions in refineries

 View more versions of this product

Catalog No. 11-610

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Measuring the concentration of Sugar solutions in refineries
    For Use With (Equipment) 300mL Borosilicate Glass cylinder (08-530J)
    Specific Gravity Range 0° to 35°
    Volume (Metric) 250mL
    Subdivisions 0.5°
    Certifications/Compliance NIST, ASTM E100, ASTM E126
    Length (Metric) 295mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit