Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Certified Cleaned Amber Boston Round Bottles
Click to view available options
Capacity (Metric):
250 mL
1000 mL
Description
Ideal storage for solvents, chemicals and samples. Fisherbrand™ Certified Cleaned Amber Boston Round Bottles are manufactured from amber colored soda glass.
- Narrow mouth
- Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Certifications
Certificate of Analysis is attached to each lot.
Specifications
Closure Liner | Polyethylene |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Closure Material | Polyethylene |
Product Type | Boston Round Bottle |
Capacity | 33.81 oz., 1000mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Cleaning Procedure | EPA guidelines |
Color | Amber |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction