Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles

Click to view available options
Capacity (Metric):
60 mL
250 mL
Closure Size:
33-400 mm
45-400 mm

Ideal storage for light sensitive dry powders. Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles are manufactured from amber colored soda glass.

Ideal storage for light sensitive dry powders. Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles are manufactured from amber colored soda glass.

  • Wide mouth, amber glass
  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
Closure Type Screw Cap
Mouth Wide
Closure Included Yes
Closure Liner Polyethylene
Closure Size 33-400 mm
Closure Material PTFE
Certifications/Compliance EPA
Capacity 2.02 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Cleaning Procedure EPA guidelines
Color Amber
Material Soda Lime Glass
Length (Metric) 39mm
Quantity 24/PK.
Type Wide Mouth Bottle
Closure Color White
Liner Material PTFE
Show More Show Less