Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
SDP

With low-density polyethylene Poly-Seal cone liners

 View more versions of this product

Catalog No. 14-955-313


Add to Cart

Includes: Attached black phenolic screw-top closures

Description

Description

With low-density polyethylene Poly-Seal cone liners

  • General-purpose vials
  • Made from Type I, Class A borosilicate glass
  • Short style vials feature low profile for greater stability and compound storage
  • Packaged in partitioned trays

Compliance

Meet ASTM™ Type I, Class A and USP Type I standards

Specifications

Specifications

A
Clear
Borosilicate Glass
Yes
For general purpose
Poly-Seal
Phenolic
60 mm
Vial
LDPE
28 mm
Non-sterile
25 mL
6.25 dr.
25 mL
Screw Cap
ASTM, USP Type I
24-400
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit