Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps: PE Poly-Seal™ Cone Liner Available on GSA/VA Contract for Federal Government customers only.

With low-density polyethylene Poly-Seal cone liners

 View more versions of this product

Catalog No. 14-955-315

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For general purpose
    Diameter (Metric) Outside 25mm
    Color Clear
    Certifications/Compliance ASTM, USP Type I
    Capacity (English) 8 dram
    Material Borosilicate Glass
    Type Sample Vial
    Length (Metric) 95mm
    Volume (Metric) 30mL
    Closure Type Screw cap
    GPI Thread 24-400
    Height (Metric) 95mm
    Material Closure Phenolic
    Material (Liner) LDPE
    Classification A
    Volume (English) 8 dram

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit