Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vial with Fitted Caps Available on GSA/VA Contract for Federal Government customers only.

Use these general purpose vials for light sensitive materials. Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

 View more versions of this product

Catalog No. 14-955-327

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 4mL
    No. per Pack 144Pack
    Quantity 144Pack
    Material Type 1 Class A Borosilicate Glass
    Closure Type Fitted
    Height (Metric) 48mm
    Material (Liner) Teflon Faced Rubber
    Classification Class A
    Diameter (Metric) Outside 15mm
    Color Clear
    Certifications/Compliance ASTM, USP Type I
    Capacity (English) 1 dram
    Type Sample Vial
    Length (Metric) 45mm
    Volume (Metric) 4mL
    GPI Thread 13-425
    Material Closure Phenolic
    For Use With (Application) For general purpose vials for light sensitive materials
    Volume (English) 1 dram

    • Supplied in partitioned trays
    • Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit