Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
With PTFE-faced, white, 14B rubber liner
Includes: Attached black phenolic screw-top closures
Description
With PTFE-faced, white, 14B rubber liner
Caps are attached.
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards
Specifications
A | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose vials for light sensitive materials | |
24 mL | |
Screw Cap | |
ASTM, USP Type I | |
20-400 |
Rubber | |
23 mm | |
Non-sterile | |
24 mL | |
6.5 dr. | |
Phenolic | |
85 mm | |
Vial |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction