Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Catalog No. 02-911-392

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 30mL
    Capacity (English) 1 oz.
    Closure Screw
    Closure Material Rubber
    Closure Size 24-400
    Color Clear
    Material Glass
    Capacity 1 oz., 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit