Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Cap
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
43-400 mm
Quantity:
24/Cs.
Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
- Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
- Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Specifications
Closure Material | Phenolic |
Closure Size | 43-400 mm |
Closure Type | Screw Cap |
Product Type | French Square Bottle |
Capacity | 8 oz., 250mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Material | Glass |
Quantity | 24/Cs. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction