Fisherbrand™ Clear Glass Testing Jars

Available with caps and as jar only

 View more versions of this product

Catalog No. 02-912-116

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Color White
    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Screw
    Closure Liner Jar only
    Closure Size 43-400
    Color Clear
    Material Glass
    Capacity 2 oz., 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit