Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal general purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

 View more versions of this product

Catalog No. 02-911-769

  Check Availability
Add to Cart

    Specifications

    Closure Included Yes
    Product Type Standard Wide Mouth Bottle
    Closure Color White
    Closure Type Screw
    Diameter (Metric) 122mm
    Height (Metric) 213mm
    Liner Material PE Foam/PTFE
    Mouth Wide
    Mouth Style Wide
    Neck Finish 83-400
    Quantity 6/Cs.
    Shape Round
    Capacity (Metric) 1920mL
    Closure screw cap
    Closure Material Polypropylene
    Material Glass
    Capacity (English) 64 oz.
    Closure Liner PTFE/Polyethylene
    Closure Size 83-400
    Color Clear
    Capacity 64 oz., 2000mL

    • Features wide mouth for easy transfering of contents
    • Available in capacities ranging from 120 to 3840mL

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit