Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap

Clear multipurpose jars for maximum content visibility. Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

 View more versions of this product

Catalog No. 02-912-306


  Check Availability
Add to cart

Description

Description

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling

Specifications

Specifications

1 oz., 30mL
1 oz.
PTFE
GlassþGlass
384/Cs.
Yes
43-400
Wide
Straight Sided Jar
30mL
Polypropylene
ClearþClear
384/Cs.
Jar, Straight SidedþStraight Sided Round Bottle
White
PE Foam/PTFE
43-400
screw cap
Documents
Promotions

Promotions

  • Fisherbrand , Fisher Scientific , DWK Life Sciences (Kimble)
    Get up to $250 in glassware at no additional cost with your qualifying Fisherbrand™ Glassware purchase.

    06-30-2019

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit