Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Saint Gobain Clear Vinyl Tubing
Nontoxic, chemical-resistant, colorless and autoclavable.
$19.00 - $49.75
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Vinyl |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.2 m |
Thickness (Metric) | 1.6 mm |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
S504561
![]() |
Saint Gobain
AGL00007/EMD |
3.2 mm |
Pack for $19.00
|
|
S504591
![]() |
Saint Gobain
AGL00027/EMD |
9.5 mm |
Pack for $30.00
|
|
S504571
![]() |
Saint Gobain
AGL00012/EMD |
4.8 mm |
Pack for $23.00
|
|
S504601
![]() |
Saint Gobain
AGL00036/EMD |
13 mm |
Each for $49.75
|
|
S504581
![]() |
Saint Gobain
AGL00017/EMD |
6.4 mm |
Each for $20.25
|
|
Description
- Inert tubing remains smooth and flexible
- Resists fruit acids, lye, alcohol, greases and oils
- Temperature range: -26° to +73°C (-14.8° to +163.4°F)
- Wall thickness: 0.06 in. (1.6mm)
- Length: 50 ft. (15.2m)
Specifications
Autoclavable | |
50 ft. | |
1.6 mm | |
-26°C |
Vinyl | |
15.2 m | |
0.062 in. | |
73°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title