Fisherbrand™ Collapsible 4-Liter Sample Containers Available on GSA/VA Contract for Federal Government customers only.

Can be stacked when not in use to save space

 View more versions of this product

Catalog No. 11-375-115B

  Check Availability
Add to Cart

    Specifications

    Color Amber-tinted
    Diameter (Metric) Outside 63mm
    Graduated Yes
    Size (Opening) (Metric) 63mm
    Material Low-Density Polyethylene
    Cap Type Screw-on
    Capacity (Metric) 4L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit