Fisherbrand™ Color-Coded Autoclavable Identification Tapes Available on GSA/VA Contract for Federal Government customers only.

Even stick to PTFE

 View more versions of this product

Catalog No. 15-901-30C

  Check Availability
Add to Cart

    Specifications

    Format Tape
    For Use With (Application) Resist Water, Oil and Acids
    Autoclavable Yes
    Length (English) 16 ft.
    Length (Metric) 4.8m
    Material Vinyl
    Product Type Identification Tape
    Quantity Each
    Color Green
    Width (English) 0.37 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit