Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Color-Coded Capillary Tubes
Excellent for use in microhematocrit determinations
Description
Excellent for use in microhematocrit determinations
- Ends can be sealed by flame, sealing clay or caps
- Manufactured from low-taper, soft glass
- Tubes are packed in plastic vials with reclosable snap-lock caps to maintain cleanliness
- Red band on tube indicates heparinization; blue band indicates nonheparinized tube
- Interior surface of heparinized tubes is evenly coated with ammonium heparin (4 to 7 USP units), which will not interfere with sodium determination
Order Info
Length: 75mm. Inner diameter: 1.1 to 1.2mm. Wall: 0.2mm ±0.02mm. 100 Tubes per vial.
Specifications
Non-heparinized Tube | |
Glass | |
Tube Sealant | |
1.1 to 1.2 mm | |
Blue |
Ammonium Heparin | |
Non-sterile | |
70 μL | |
Yes | |
75 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction