Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Color-Coded Dumbbell-Style Stir Bars Available on GSA/VA Contract for Federal Government customers only.

Provide fast mixing action, strong turbulence, greater stability and less drifting at higher speeds.

 View more versions of this product

Catalog No. 14-512-158



Add to cart

Description

Description

  • Ideal for containers with round or convex bottoms
  • All sizes have solid FDA grade, USP Class VI Teflon™ PTFE end disks 20mm (0.79 in.) in diameter, a bar diameter of 8mm (0.315 in.), and an Alnico magnet
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Dumbbell
Stirr Bar
36mm
Yes
PTFE
0.79 in.
50
20mm
Alnico Magnet
ISO 9001:2008
Red
1.25 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit