Fisherbrand™ Colored Label Tape, 0.5in. Wide, 60yds. Long Available on GSA/VA Contract for Federal Government customers only.

0.5 in. (13mm) wide rolls available in a variety of colors. Fisherbrand™ Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

 View more versions of this product

Catalog No. 15-901-15N

  Check Availability
Add to Cart

    Specifications

    Format Tape
    For Use With (Application) Waterproof, Oil and Acid resistant
    Length (English) 60 yd.
    Length (Metric) 55m
    Material Paper
    Product Type Colored Label Tape
    Quantity 6 Pack
    Color Rose
    Temperature Range (English) -10 to 250°F
    Temperature Range (Metric) -23 to 121°C
    Width (English) 0.5 in.

    • Strong, durable, and oil-, water-, and acid-resistant
    • Excellent for color coding
    • Withstand temperatures from -23° to +121°C (-10° to +250°F)
    • Can be written on with pen, pencil, or permanent marker
    • Stick to most surfaces including glass, plastic, and metal
    • Remove cleanly and easily
    • Tapes are supplied without dispenser

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit