Learn More
Fisherbrand™ ColorFrost™ Disposable Microscope Slides
Color-coded frosted end for easy coordinating with tissue cassettes or other color systems
Description
Color-coded frosted end for easy coordinating with tissue cassettes or other color systems
- Plain corners
- Same properties as Superfrost™, including chemical resistance and easy marking and reading
- Convenient “SPECIMEN” mark lends easy orientation
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
Thickness: 1.0mm.
Specifications
Chemical Resistant | |
Plain | |
Colorfrost | |
Microscope Slide | |
75mm |
Blue | |
76 x 25mm | |
25mm | |
1mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.