Fisherbrand™ ColorFrost™ Disposable Microscope Slides

Color-coded frosted end for easy coordinating with tissue cassettes or other color systems

 View more versions of this product

Catalog No. 12-550-403

  Check Availability
Add to Cart

    Specifications

    Coating Chemical Resistant
    Thickness 1mm
    Frosted Colorfrost
    Width (Metric) 75mm
    Corner Style Plain Corners
    Color Blue
    Length (Metric) 25mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit