Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ColorFrost™ Disposable Microscope Slides
Color-coded frosted end for easy coordinating with tissue cassettes or other color systems
This item is not returnable.
View return policy
Description
Color-coded frosted end for easy coordinating with tissue cassettes or other color systems
- Plain corners
- Same properties as Superfrost™, including chemical resistance and easy marking and reading
- Convenient “SPECIMEN” mark lends easy orientation
Order Info
Thickness: 1.0mm.
Specifications
25 mm | |
75 mm | |
Colorfrost | |
Chemical Resistant | |
75 x 25 mm |
1 mm | |
Microscope Slide | |
Burnt Orange | |
Plain |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction