Fisherbrand™ CombiPack Laboratory Towers Available on GSA/VA Contract for Federal Government customers only.

Flexible, economical alternative to fixed metal rack systems

 View more versions of this product

Catalog No. 14-181-5

  Check Availability
Add to Cart

    Specifications

    Autoclavable No,No
    Length (Metric) 15.8cm
    Width (English) 6.25 in.
    Dimensions (L x W x H) 6.25 x 6.25 x 16.5 in. (15.8 x 15.8 x 41.9cm)
    For Use With (Equipment) Chest freezers,Chest freezers
    Holds 81-place and 100-place Boxes,81-place and 100-place Boxes
    Height (English) 16.5 in.
    Material Polycarbonate
    Height (Metric) 41.9cm
    Length (English) 6.25 in.
    Type Five Level Lab Tower
    Color
    Product Type Five Level Lab Tower
    Width (Metric) 15.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit